Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-CTM-18 COMPARTMENT-7.813-5.969-0.825-1.575-1.250-0.019-CLEAR-STOCK
Mfr # 2020CTM
Zoro # G306966885
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.813"
- Material Clear
- Overall Width 5.969"
- Wall Thickness 0.0190"
- Mounting Method Hang from peghooks, stack or stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 2020CTM
- Zoro # G306966885
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 7.813" |
Overall Width | 5.969" |
Details
Material | Clear |
Wall Thickness | 0.0190" |
Mounting Method | Hang from peghooks, stack or stand |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Red Marble Composition Notebooks, Grade 3 Skip Line Ruled, 80 sht, 9.75"x7.75" (97227cs)
- QUARTET 38-1/4"x27" Magnetic, Reversible Steel Whiteboard, (ECM32P2A)
- ZORO SELECT Long Corrugated Boxes, 28" x 8" x 8", Kraft, 25/Bundle (11R257)
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3-Cut, Clear, 3.7" Wide, PK50, 50PK (5508)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-4.750-WELD BOTTOM-596435-POLY-INNER (566137)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- Visipak Product Packaging Containers & Supplies