Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-CTM-10 COMPARTMENT-8.375-3.938-1.150-0.0225-CLEAR-STOCK
Mfr # 2030CTM
Zoro # G606966714
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0225"
- Material Clear
- Overall Width 3.938"
- Overall Length 8.375"
- Mounting Method Hang from peghooks, stack or stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 2030CTM
- Zoro # G606966714
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 3.938" |
Overall Length | 8.375" |
Details
Wall Thickness | 0.0225" |
Material | Clear |
Mounting Method | Hang from peghooks, stack or stand |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Pouch, Laminate, Legal, 3Mil, PK100 (52455)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 4", White, 50/Bundle (M1064)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- SEALER SALES 18 FSSeries Foot Sealer w 8mm Seal Width (FS-458F)
- Visipak Product Packaging Containers & Supplies