Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#92-6.000-2.312-4.300-1.200-1.000-0.015-CLEAR, 1000PK
Mfr # 92TF
Zoro # G706966744
product price: $640.99
/pk 1000, $0.64/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.312"
- Wall Thickness 0.0150"
- Material Clear
- Overall Length 6.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 92TF
- Zoro # G706966744
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 2.312" |
Overall Length | 6.000" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#92-6.000-2.312-4.300-1.200-1.000-0.015-CLEAR-STOCK-1000 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, 307, 0.7Mm, Bk, PK12 (UBC1927258)
- AMPAD Pad, Quad, 4X4 Ruled, 8.5X11 Pk (TOP22000)
- COMPLYRIGHT Employee Record Jacket, Expndbl Lgl, PK25 (A5010)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- Visipak Product Packaging Containers & Supplies