Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#91-6.000-2.312-2.188-1.250-0.750-0.015-CLEAR, 1000PK
Mfr # 91TF
Zoro # G306966694
product price: $672.99
/pk 1000, $0.67/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0150"
- Overall Length 6.000"
- Material Clear
- Overall Width 2.312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 91TF
- Zoro # G306966694
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 6.000" |
Overall Width | 2.312" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#91-6.000-2.312-2.188-1.250-0.750-0.015-CLEAR-STOCK-1000 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228260)
- BUSINESS SOURCE Clipboard Metal Clip (00897)
- WESTERN PLASTICS Film Perf Cling 15x15 1100 (314)
- ZORO SELECT Steel Strapping, 20 mil, 2942 ft. L (6LGD7)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- TRICORBRAUN 8 oz Light Amber PET Plastic Round Low Profile Jar- 89-400 Neck Finish (026146)
- Visipak Product Packaging Containers & Supplies