Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#903 / #148-11.000-9.375-8.688-7.438-3.063-0.025-CLEAR, 150PK
Mfr # 903TF
Zoro # G006966826
product price: $454.99
/pk 150, $3.03/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9.375"
- Material Clear
- Wall Thickness 0.0250"
- Holds Holds 48 golf balls
- Overall Length 11.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 903TF
- Zoro # G006966826
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 9.375" |
Overall Length | 11.000" |
Details
Material | Clear |
Wall Thickness | 0.0250" |
Holds | Holds 48 golf balls |
Description
Thermoform-CLAMSHELL-#903 / #148-11.000-9.375-8.688-7.438-3.063-0.025-CLEAR-STOCK-150 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 11 1/4" x 8 3/4" x 2 3/4", Kraft, 25/Bundle (55VG58)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A966)
- C.H. HANSON Railroad Chalk, Red, 144/Box (10401)
- FARGO ELECTRONICS FARGO ELECTRONICS 81754 30mm Thick Ultra PVC Cards (81754)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- Visipak Product Packaging Containers & Supplies