Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#802-5.625-6.000-3.688-4.688-1.500-0.015-CLEAR, 350PK
Mfr # 802TF
Zoro # G206966824
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6.000"
- Wall Thickness 0.015"
- Material Clear
- Overall Length 5.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 802TF
- Zoro # G206966824
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 6.000" |
Overall Length | 5.625" |
Details
Wall Thickness | 0.015" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#802-5.625-6.000-3.688-4.688-1.500-0.015-CLEAR-STOCK-350 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNL9)
- MELISSA & DOUG Wooden Vehicles + Traffic Signs (3177)
- COSCO ACCU-STAMP 2 Shutter APPROVED 2 Color (038918)
- TOSHIBA Toshiba Black Toner Cartridge, 32,000 Yield (TFC50UK)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- TRICORBRAUN 8 oz Clear PET Plastic Firenze Square Low Profile Jar- 70-400 Neck Finish (026033)
- Visipak Product Packaging Containers & Supplies