Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-7.750-1.875-6.188-1.188-1.250-6.562-1.500-0.017-CLEAR, 250PK
Mfr # 099462
Zoro # G806966781
product price: $294.99
/pk 250, $1.18/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PET
- Overall Length 7.750"
- Overall Width 1.875"
- Wall Thickness 0.017"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 099462
- Zoro # G806966781
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 7.750" |
Overall Width | 1.875" |
Details
Material | PET |
Wall Thickness | 0.017" |
Description
Thermoform-CLAMSHELL-7.750-1.875-6.188-1.188-1.250-6.562-1.500-0.017-CLEAR-STOCK-250 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Ballpoint Pen, RT, Medium, Black, PK12 (BU311BK)
- UNI-BALL Mechanical Pencils, 207, 0.7mm, 12/DZ, Black Barrel (UBC70126)
- START INTERNATIONAL Non-Adhesive Cutter, HD, 4.33 In (TBC50)
- ADVANTUS Vertical Badge Holder, Clear, PK50 (75451)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- TRICORBRAUN 14.79 Cc P/P Scoop Natural Round 1 Tsp/Tbsp Long Handle (033465)
- Visipak Product Packaging Containers & Supplies