Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL--7.535-3.680-3.719-2.719-0.750-0.019-PVC-CLEAR-STOCK
Mfr # 243TFM
Zoro # G706966676
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Overall Width 3.680"
- Overall Length 7.535"
- Mounting Method Hang on peg hooks, stack or stand
- Wall Thickness 0.019"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 243TFM
- Zoro # G706966676
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 3.680" |
Overall Length | 7.535" |
Details
Material | Clear |
Mounting Method | Hang on peg hooks, stack or stand |
Wall Thickness | 0.019" |
Description
Thermoform-CLAMSHELL-243TFM-7.535-3.680-3.719-2.719-0.750-0.019-PVC-CLEAR-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX EXCLUSIVE Premium Pre-Cut Mat, 22 x 28 Inches, Black, Pack of 10 PK (20915.22004)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- PRISMACOLOR Pencil, Verithin, DoubleEnded, Red/Ble, PK12 (2456)
- TARIFOLD Desk Unit Starter Set, 40 Pockets, Asst (D294)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- TRICORBRAUN 4 oz Clear PET Plastic Round Wide Mouth Jar- 58-400 Neck Finish (127326)
- Visipak Product Packaging Containers & Supplies