Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#753-9.500-7.250-5.875-5.250-1.563-0.020-CLEAR, 225PK
Mfr # 753TF
Zoro # G306966731
product price: $343.99
/pk 225, $1.53/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7.250"
- Material Clear
- Wall Thickness 0.0200"
- Overall Length 9.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 753TF
- Zoro # G306966731
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 7.250" |
Overall Length | 9.500" |
Details
Material | Clear |
Wall Thickness | 0.0200" |
Description
Thermoform-CLAMSHELL-#753-9.500-7.250-5.875-5.250-1.563-0.020-CLEAR-STOCK-225 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDOM HOUSE Are You My Mother, Hardcover (9780394800189)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- ROYAL TONER Toner For Brother DR820 Drum 30K VL (DR820)
- BETTER OFFICE PRODUCTS Clear Heavyweight Business Card Sleeve Pages, 10 Pockets Per Sheet, 3 Ring Binder Sheets, 50PK (81010)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- Visipak Product Packaging Containers & Supplies