Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#752-9.500-7.250-5.875-5.250-3.125-0.020-CLEAR-STOCK
Mfr # 752TF
Zoro # G806966880
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9.500"
- Wall Thickness 0.0200"
- Overall Width 7.250"
- Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 752TF
- Zoro # G806966880
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 9.500" |
Overall Width | 7.250" |
Details
Wall Thickness | 0.0200" |
Material | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY AMERICA Ready America Grab 'N Go 3 Day Deluxe Emergency Kit, , 2 Person Backpack (70285)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ2)
- VICTOR TECHNOLOGY Desktop Calculator, Ribbon, 12 Digits (1240-3A)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK100 (5743301)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- Visipak Product Packaging Containers & Supplies