Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#70-5.063-2.063-3.600-1.375-0.350-0.015-CLEAR-STOCK-L12196
Mfr # 75TFM
Zoro # G906966698
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.0150"
- Material Clear
- Overall Length 5.063"
- Overall Width 2.063"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 75TFM
- Zoro # G906966698
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 5.063" |
Overall Width | 2.063" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6576, 1-1/4" x 1-3/4", Box of 1600 (727826576)
- KLEIN TOOLS Bent Trimmer, 8-Inch (23008)
- BETTER OFFICE PRODUCTS Graph Paper Pad, 17in. x 11in. 25 Sheets, Double Sided, White, 4x4 Blue Quad Rule, Graph Paper (25600)
- JAMESON Electrician's Splicer Scisors w/ Snip Grip Ergonomic Handle (32-41NS)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- TRICORBRAUN 4 oz White PET Plastic Boston Round Bottle- 24-410 Neck Finish (022634)
- Visipak Product Packaging Containers & Supplies