Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#70-5.063-2.063-2.187-1.487-0.360-0.015-CLEAR-STOCK-L12193
Mfr # 77TFM
Zoro # G906966766
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Wall Thickness 0.0150"
- Overall Width 2.063"
- Overall Length 5.063"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 77TFM
- Zoro # G906966766
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 2.063" |
Overall Length | 5.063" |
Details
Material | Clear |
Wall Thickness | 0.0150" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCENTRA Paper Pro Accentra Inc PPR1100 Paperpro Desktop Stapler (PPR1100)
- CENTER ENTERPRISES Ready2Learn™ Circular Jumbo Washable Stamp Pad, Craft Kit, 12 Colors (6614)
- 2000 PLUS Self Inking Date Stamp, 4 Bands, W 1-3/4" (039307)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 12 In. W (11A738)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- Visipak Product Packaging Containers & Supplies