Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#70-5.000-2.000-2.167-1.453-0.500-0.015-PVC-CLEAR-STOCK-L12192
Mfr # 78TFM
Zoro # G006966727
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.063"
- Overall Length 5.063"
- Material Clear
- Wall Thickness 0.0150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 78TFM
- Zoro # G006966727
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 2.063" |
Overall Length | 5.063" |
Details
Material | Clear |
Wall Thickness | 0.0150" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX File Storage Box, Snap On Lid, Blue/Clear (61554U01C)
- BRADY AC Adapter, 110V (M210-AC)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 5", White, 50/Bundle (55VK85)
- DYMO Label Maker, 160 Series, 2 Lines, Thermal Transfer (2175086)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- TRICORBRAUN 63 Cc P/P Scoop Natural Round Short Handle 3.4'Oal (105935)
- Visipak Product Packaging Containers & Supplies