Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-6.588-2.938-3.187-2.281-1.250-5.500-2.375-0.015-CLEAR-L11705-, 385PK
Mfr # 001636
Zoro # G906966834
product price: $455.99
/pk 385, $1.18/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.015"
- Overall Length 6.588"
- Overall Width 2.938"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 001636
- Zoro # G906966834
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 6.588" |
Overall Width | 2.938" |
Details
Wall Thickness | 0.015" |
Description
Thermoform-CLAMSHELL-6.588-2.938-3.187-2.281-1.250-5.500-2.375-0.015-CLEAR-STOCK-385 PCS/BOX-L11705-REV C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Paper, Roll, 2.25X85, 50Ctn Pk (ICX90780549)
- TOY TIME Toy Time Classic Wooden Tabletop Horse Race Game (394798WMK)
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- CANON GPR54 Drum Unit 35.5K YLD (9437B003)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- TRICORBRAUN 8 oz Clear PET Plastic Firenze Square Low Profile Jar- 70-400 Neck Finish (026033)
- Visipak Product Packaging Containers & Supplies