Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-6.562-4.938-5.432-4.437-1.250-5.430-4.386-0.018-CLEAR, 80PK
Mfr # 492684
Zoro # G406966785
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.562"
- Wall Thickness 0.0180"
- Overall Width 4.938"
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 492684
- Zoro # G406966785
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 6.562" |
Overall Width | 4.938" |
Details
Wall Thickness | 0.0180" |
Material | PVC |
Description
Thermoform-CLAMSHELL-6.562-4.938-5.432-4.437-1.250-5.430-4.386-0.018-CLEAR-STOCK-80 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST TRADING Everest 044MDH-BK 14 in. Wide Multiple Pocket Waist Fanny Pack (044MDH-BK)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C760)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNJ8)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 5", Clear, 1000/Case (PB3686)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- Visipak Product Packaging Containers & Supplies