Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-6.562-3.688-5.125-2.938-1.625-5.563-3.125-0.020-CLEAR, 50PK
Mfr # 939128
Zoro # G806966866
product price: $177.99
/pk 50, $3.56/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0200"
- Overall Width 3.688"
- Material PET
- Overall Length 6.562"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 939128
- Zoro # G806966866
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 3.688" |
Overall Length | 6.562" |
Details
Wall Thickness | 0.0200" |
Material | PET |
Description
Thermoform-CLAMSHELL-6.562-3.688-5.125-2.938-1.625-5.563-3.125-0.020-CLEAR-STOCK-50 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON KLAUS 5.5in Lister Bandage Scissors, Von Klaus German Surgical Steel (VK140-2514)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (493U35)
- BIC Pen, Velocity, Bp, Rt, Med, Bk, PK12 (VLG11BK)
- ZORO SELECT 1/2" Round Ring Binder, Red (UNV30403)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- Visipak Product Packaging Containers & Supplies