Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#65-4.875-2.000-2.500-1.125-1.500-3.500-1.590-0.030-RPET-CLEAR, 770PK
Mfr # 65TF
Zoro # G706966782
product price: $374.99
/pk 770, $0.49/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.875"
- Material Clear
- Overall Width 2.000"
- Wall Thickness 0.030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 65TF
- Zoro # G706966782
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 4.875" |
Overall Width | 2.000" |
Details
Material | Clear |
Wall Thickness | 0.030" |
Description
Thermoform-CLAMSHELL-#65-4.875-2.000-2.500-1.125-1.500-3.500-1.590-0.030-RPET-CLEAR-STOCK-770 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 20 x 30" Monthly Wall Calendar, White (AAGPM428)
- TOPS Bill of Lading Form, 8-1/2 x 11, PK50 (TOP3846)
- ACCO BRANDS ACCO Pressboard Report Cover, Prong Clip, Legal, 2in Capacity, Black (19921)
- BANKERS BOX Pinstripe Letter Sorter (FEL6170301)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- Visipak Product Packaging Containers & Supplies