Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-6.438-2.688-3.187-1.688-2.125-5.406-2.468-0.025-CLEAR-STOCK
Mfr # 416830
Zoro # G106966856
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.438"
- Wall Thickness 0.025"
- Material PET
- Overall Width 2.688"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 416830
- Zoro # G106966856
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 6.438" |
Overall Width | 2.688" |
Details
Wall Thickness | 0.025" |
Material | PET |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- LISLE $DISPENSOR/LID & CAP 8-QT w/8" SPOUT (LI19702)
- FROST KING Window Insulation Kit 42" x 62", Outdoor (V93A)
- XEROX Xerox High Capacity Magenta Toner Cartridge, 16500 Yield (106R03739)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- TRICORBRAUN 72Mm X 35 Mm , 2 Mil Thick Pvc Shrink Band Clear No Print Sing Vert Perf 250/Bundle (600206)
- Visipak Product Packaging Containers & Supplies