Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-6.438-2.688-2.500-1.813-1.437-5.406-2.468-0.020-CLEAR, 150PK
Mfr # 046458
Zoro # G606966868
product price: $219.99
/pk 150, $1.47/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.020"
- Overall Width 2.688"
- Material PET
- Overall Length 6.438"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 046458
- Zoro # G606966868
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 2.688" |
Overall Length | 6.438" |
Details
Wall Thickness | 0.020" |
Material | PET |
Description
Thermoform-CLAMSHELL-6.438-2.688-2.500-1.813-1.437-5.406-2.468-0.020-CLEAR-STOCK-150 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINETIC SAND Spin Master Pail Natural (6062081)
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- ASHLEY Whiteboard Eraser, Magnetic, Paw Design, 3-3/4", Purple (ASH10005)
- WESTERN PLASTICS Film Printers Cling Wrap 24"x24" 500 (PCW05)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- TRICORBRAUN 24Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600229)
- Visipak Product Packaging Containers & Supplies