Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#604-14.500-5.250-10.125-4.000-1.000-0.015-CLEAR, 200PK
Mfr # 604TF
Zoro # G606966776
product price: $282.99
/pk 200, $1.41/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0150"
- Overall Width 5.250"
- Material Clear
- Overall Length 14.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 604TF
- Zoro # G606966776
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 5.250" |
Overall Length | 14.500" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#604-14.500-5.250-10.125-4.000-1.000-0.015-CLEAR-STOCK-200 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Crimper for Steel Strapping, 3/4" (SA680)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Black, 13 Pocket, 4" Expansion (PFX82011)
- AVERY UltraDuty GHS Chemical Labels, Laser, Wht (60517)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-4.750-WELD BOTTOM-596435-POLY-INNER (566137)
- Visipak Product Packaging Containers & Supplies