Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#603-14.500-5.250-12.375-3.750-2.125-0.0175-CLEAR, 200PK
Mfr # 603TF
Zoro # G406966723
product price: $315.99
/pk 200, $1.58/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.500"
- Overall Width 5.250"
- Wall Thickness 0.0175"
- Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 603TF
- Zoro # G406966723
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 14.500" |
Overall Width | 5.250" |
Details
Wall Thickness | 0.0175" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#603-14.500-5.250-12.375-3.750-2.125-0.0175-CLEAR-STOCK-200 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Red PK12 (89467)
- SMEAD Folder, File, Ltr, 1/3 Ast, Yw Pk (SMD12934)
- ZORO SELECT VCI Reclosable Poly Bags 6" x 4", 4 mil, Blue, Pk2000 (5VFW7)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- TRICORBRAUN 8 oz Clear PET Jar Round- 70-400 Neck Finish (026034)
- Visipak Product Packaging Containers & Supplies