Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#602-14.500-5.250-12.500-3.875-3.750-0.020-CLEAR, 200PK
Mfr # 602TF
Zoro # G806966767
product price: $374.99
/pk 200, $1.87/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0200"
- Overall Width 5.250"
- Material Clear
- Overall Length 14.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 602TF
- Zoro # G806966767
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 5.250" |
Overall Length | 14.500" |
Details
Wall Thickness | 0.0200" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#602-14.500-5.250-12.500-3.875-3.750-0.020-CLEAR-STOCK-200 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (2EWR2)
- ZORO SELECT Mailer Envelope, 4 In. W, White, PK500 (5VFR4)
- ENCORE PACKAGING Encore Clam Shell Handheld Tape Dispenser, 2inW (EP-610)
- PENTEL Pen, Wow, Ballpnt, Rt, Med, Be, PK12 (BK440C)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- TRICORBRAUN 14.79 Cc P/P Scoop Natural Round 1 Tsp/Tbsp Long Handle (033465)
- Visipak Product Packaging Containers & Supplies