Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#601-14.500-5.250-12.563-4.000-3.000-0.020-CLEAR, 200PK
Mfr # 601TF
Zoro # G106966870
product price: $394.99
/pk 200, $1.97/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.0200"
- Material Clear
- Overall Width 5.250"
- Overall Length 14.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 601TF
- Zoro # G106966870
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 5.250" |
Overall Length | 14.500" |
Details
Wall Thickness | 0.0200" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#601-14.500-5.250-12.563-4.000-3.000-0.020-CLEAR-STOCK-200 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Foam Corners, 4-7/8"L x 4"W x 3-1/4"H, White, 320/Pack (PF202)
- ZORO SELECT 15" x 10" Open Poly Bags, 2 mil, Clear (5DGX1)
- ENCORE PACKAGING Paper Dispenser with Crumple Device, 24in (EP-5950-24)
- NCC Line Guest Check Board 1 Pt 15, PK2500 (G3632)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- Visipak Product Packaging Containers & Supplies