Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#590-10.938-6.875-8.875-5.375-3.750-0.025-CLEAR, 200PK
Mfr # 590TF
Zoro # G906966728
product price: $336.99
/pk 200, $1.68/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.938"
- Material Clear
- Mounting Method Hang on peg hooks or stand on its base
- Wall Thickness 0.025"
- Overall Width 6.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 590TF
- Zoro # G906966728
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 10.938" |
Overall Width | 6.875" |
Details
Material | Clear |
Mounting Method | Hang on peg hooks or stand on its base |
Wall Thickness | 0.025" |
Description
Thermoform-CLAMSHELL-#590-10.938-6.875-8.875-5.375-3.750-0.025-CLEAR-STOCK-200 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE SHAPES ETC Small Vertical Incentive Chart Set, 14 x 22", Assorted Colors (369)
- TOPS Receiving Record Book, 5-1/2 x 7-7/8, 3-Pt (TOP46260)
- SENTRY SAFE Security Drawer, Steel, Gloss (KDS-1)
- FLASH FURNITURE Black Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-222315-GG)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- TRICORBRAUN 38Mm X 25 Mm , 2 Mil Thick Pvc Shrink Band Clear Pre-Cut No Print Sing Vert Perf 250/Bundle (079533)
- Visipak Product Packaging Containers & Supplies