Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#589-10.938-6.875-5.688-5.500-1.563-0.015-CLEAR-STOCK
Mfr # 589TF
Zoro # G406966860
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.938"
- Material Clear
- Overall Width 6.875"
- Wall Thickness 0.015"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 589TF
- Zoro # G406966860
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 10.938" |
Overall Width | 6.875" |
Details
Material | Clear |
Wall Thickness | 0.015" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, 4000ft L, 35 mil, Green (33RZ12)
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- AT-A-GLANCE Calendar, Wall, 3-Month View (AAGPMLF1128)
- AVERY DENNISON Laminate Sheet, 9 x 12, PK50 (73601)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- SEALER SALES 8lb 3.6kg Metallized Stand Up Zip Pouches, 500PK (MUB8P02-NZ)
- Visipak Product Packaging Containers & Supplies