Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#587-10.938-6.875-8.000-5.750-0.500-0.015-CLEAR, 250PK
Mfr # 587TF
Zoro # G706966836
product price: $387.99
/pk 250, $1.55/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Overall Length 10.938"
- Wall Thickness 0.015"
- Overall Width 6.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 587TF
- Zoro # G706966836
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 10.938" |
Overall Width | 6.875" |
Details
Material | Clear |
Wall Thickness | 0.015" |
Description
Thermoform-CLAMSHELL-#587-10.938-6.875-8.000-5.750-0.500-0.015-CLEAR-STOCK-250 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Pad, American Pride, 5X8, 3Pk (TOP75103)
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (22220)
- SAX Versatemp Heavy-Bodied Tempera Paint, White, Gallon (2784)
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Black PK (PIL84095)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- TRICORBRAUN 8oz Plastic Boston Round Bottle, Clear 24-410 Neck Finish (024928)
- Visipak Product Packaging Containers & Supplies