Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#584-10.938-6.875-5.531-5.063-4.563-0.025-CLEAR-STOCK
Mfr # 584TF
Zoro # G306966748
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0250"
- Material Clear
- Overall Length 10.938"
- Overall Width 6.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 584TF
- Zoro # G306966748
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 10.938" |
Overall Width | 6.875" |
Details
Wall Thickness | 0.0250" |
Material | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSROOM KEEPERS Mailbox, 15 Slot, Wall Mountable (001308)
- REPLOGLE GLOBES Replogle Globes® The Atlantis Globe (33801)
- AVERY Clear Business Card Organizer Pag, PK200 (76009)
- ILC Replacement For BROTHER, DR420 (DR-420)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- NORDSON Gear Pump Other Packaging And Labeling Parts And Accessory (SN0371 729106)
- Visipak Product Packaging Containers & Supplies