Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#580-10.938-6.875-8.938-4.438-1.000-0.015-CLEAR, 250PK
Mfr # 580TF
Zoro # G306966779
product price: $330.99
/pk 250, $1.32/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6.875"
- Material Clear
- Wall Thickness 0.0150"
- Overall Length 10.938"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 580TF
- Zoro # G306966779
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 6.875" |
Overall Length | 10.938" |
Details
Material | Clear |
Wall Thickness | 0.0150" |
Description
Thermoform-CLAMSHELL-#580-10.938-6.875-8.938-4.438-1.000-0.015-CLEAR-STOCK-250 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 4" x 2", Kraft, 25/Bundle (55VG13)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97016)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Bullet (1875042)
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- Visipak Product Packaging Containers & Supplies