Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#579-10.938-6.875-8.813-5.375-2.250-0.015-CLEAR, 250PK
Mfr # 579TF
Zoro # G006966789
product price: $387.99
/pk 250, $1.55/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6.875"
- Wall Thickness 0.0150"
- Material Clear
- Overall Length 10.938"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 579TF
- Zoro # G006966789
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 6.875" |
Overall Length | 10.938" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#579-10.938-6.875-8.813-5.375-2.250-0.015-CLEAR-STOCK-250 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 5", Kraft, 25/Bundle (11R331)
- BUSINESS SOURCE Expanding File Legal 8 1/2" x 14" Sheet Size (26537)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- TRICORBRAUN 16 oz Clear PET Plastic Round Carafe/Decanter- 38-400 Neck Finish (093455)
- Visipak Product Packaging Containers & Supplies