Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK
Mfr # 577TF
Zoro # G306966755
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.938"
- Overall Width 6.875"
- Material Clear
- Wall Thickness 0.0150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 577TF
- Zoro # G306966755
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 10.938" |
Overall Width | 6.875" |
Details
Material | Clear |
Wall Thickness | 0.0150" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Magneto Magnetic Picture Frame, Black, PK2 (P18610)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- BETTER OFFICE PRODUCTS Clear Front Report Covers, Letter Size, Poly Back Cover, with Fasteners, Black, 25PK (36025)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 4 3/4 in H (1W836)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- TRICORBRAUN 12 oz Clear PET Plastic Bullet Round Bottle- 24-410 Neck Finish (049507)
- Visipak Product Packaging Containers & Supplies