Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-5.063-1.562-4.000-1.187-1.125-4.062-1.187-0.024-CLEAR, 340PK
Mfr # 245426
Zoro # G706966713
product price: $399.99
/pk 340, $1.18/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.063"
- Overall Width 1.562"
- Material PET
- Wall Thickness 0.0240"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 245426
- Zoro # G706966713
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 5.063" |
Overall Width | 1.562" |
Details
Material | PET |
Wall Thickness | 0.0240" |
Description
Thermoform-CLAMSHELL-5.063-1.562-4.000-1.187-1.125-4.062-1.187-0.024-CLEAR-STOCK-340 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL INKZALL Red Liquid Paint Marker (48-22-3741)
- MACO White Laser/Inkjet Shipping and Address Labels, 2 x 4, White, PK2500 (MML-1000B)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- KLEIN TOOLS Heavy Duty Utility Shear, 8-5/8-Inch (G718HC)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- NORDSON Gear Pump Other Packaging And Labeling Parts And Accessory (SN0371 729106)
- Visipak Product Packaging Containers & Supplies