Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-4.813-2.688-3.688-2.313-0.750-3.813-2.375-0.017-CLEAR, 250PK
Mfr # 004764
Zoro # G306966700
product price: $241.99
/pk 250, $0.97/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.813"
- Material PET
- Wall Thickness 0.017"
- Overall Width 2.688"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 004764
- Zoro # G306966700
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 4.813" |
Overall Width | 2.688" |
Details
Material | PET |
Wall Thickness | 0.017" |
Description
Thermoform-CLAMSHELL-4.813-2.688-3.688-2.313-0.750-3.813-2.375-0.017-CLEAR-STOCK-250 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT 48"x96" Dry Erase Film (DEF8X4)
- BAND-IT Band, Gcs, 3/4 X 0.030 X 100 RL/100Ft (C30699)
- DEFLECTO Wall Pocket System, Letter, 13"x4"x19", 3/ST, Clear 3PK (DEF73601RT)
- RITE IN THE RAIN Planner, 8-1/2" x 11" Sheet, Camo, 1-3/4" H (9250M-MX)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- Visipak Product Packaging Containers & Supplies