Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-4.813-2.688-1.187-1.875-0.500-4.031-2.500-0.015-CLEAR, 300PK
Mfr # 843681
Zoro # G706966843
product price: $313.99
/pk 300, $1.05/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.813"
- Material PET
- Overall Width 2.688"
- Wall Thickness 0.0150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 843681
- Zoro # G706966843
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 4.813" |
Overall Width | 2.688" |
Details
Material | PET |
Wall Thickness | 0.0150" |
Description
Thermoform-CLAMSHELL-4.813-2.688-1.187-1.875-0.500-4.031-2.500-0.015-CLEAR-STOCK-300 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Magnetic Whiteboard Flipside Logo Student Erasers, PK12 (35030)
- DELL Black Toner Cartridge Use and Return 2K YLD 3302665 (PK492)
- ZORO SELECT Insulated Box Liner, 8" L, 8" W, 8" H, PK25 (56LA21)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Black PK (SAN2107615)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-4.750-WELD BOTTOM-596435-POLY-INNER (566137)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- SEALER SALES SemiAutomatic Carton Sealer w 2 Side Drive Belts (CS-5050AC)
- Visipak Product Packaging Containers & Supplies