Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-4.375-2.688-1.250-1.750-1.000-3.437-2.468-0.015-CLEAR-STOCK
Mfr # 326374
Zoro # G806966804
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.375"
- Overall Width 2.688"
- Material PET
- Wall Thickness 0.0150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 326374
- Zoro # G806966804
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 4.375" |
Overall Width | 2.688" |
Details
Material | PET |
Wall Thickness | 0.0150" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- SPOTNAILS 19Ga 12 Crown X 14 Leg Composite Staples, 5040PK (S19/12-06)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- SEALER SALES Foot Switch for TEW Auto Sealer (FS-TEW)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- SEALER SALES OnPak Ultrasonic Clam Shell Sealer w 3mm x 6mm Seal Width (OnPak_Gen3.0)
- Visipak Product Packaging Containers & Supplies