Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-4.375-1.875-3.437-1.562-0.500-3.437-1.562-0.017-CLEAR, 450PK
Mfr # 291062
Zoro # G106966719
product price: $458.99
/pk 450, $1.02/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0170"
- Material RPET
- Overall Length 4.375"
- Overall Width 1.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 291062
- Zoro # G106966719
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 4.375" |
Overall Width | 1.875" |
Details
Wall Thickness | 0.0170" |
Material | RPET |
Description
Thermoform-CLAMSHELL-4.375-1.875-3.437-1.562-0.500-3.437-1.562-0.017-CLEAR-STOCK-450 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Receiving Record Forms, 3 Part (46260)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Red, 100/Case (G26056)
- ZORO SELECT 36" x 15" Open Poly Bags, 4 mil, Clear (5DHW2)
- ZORO SELECT Hedpak Bottle, 10 In x 10 In x 18 In. (049-4440)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- Visipak Product Packaging Containers & Supplies