Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#422-8.250-4.938-4.188-3.375-3.875-0.020-CLEAR, 300PK
Mfr # 422TF
Zoro # G006966871
product price: $363.99
/pk 300, $1.21/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 4.938"
- Material Clear
- Overall Length 8.250"
- Wall Thickness 0.0200"
- Mounting Method Hang on peg hooks or stand on its base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 422TF
- Zoro # G006966871
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 4.938" |
Overall Length | 8.250" |
Details
Material | Clear |
Wall Thickness | 0.0200" |
Mounting Method | Hang on peg hooks or stand on its base |
Description
Thermoform-CLAMSHELL-#422-8.250-4.938-4.188-3.375-3.875-0.020-CLEAR-STOCK-300 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Floor Unit, Single Arm, 24" (EP-6220S-24)
- LEARNING RESOURCES Code + Go® Robot Mouse (2841)
- MELISSA & DOUG Wooden Doll Family (2464)
- VICTOR TECHNOLOGY Calculator, Desktop, 12 Digits (1200-4)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-4.750-WELD BOTTOM-596435-POLY-INNER (566137)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- TRICORBRAUN 4 oz Cobalt Blue PET Plastic Boston Round Bottle- 24-410 Neck Finish (022646)
- Visipak Product Packaging Containers & Supplies