Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#421-8.250-4.938-3.938-1.375-1.094-0.015-CLEAR-STOCK
Mfr # 421TF
Zoro # G906966810
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.250"
- Overall Width 4.938"
- Material Clear
- Mounting Method Hang on peg hooks or stand on its base
- Wall Thickness 0.0150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 421TF
- Zoro # G906966810
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 8.250" |
Overall Width | 4.938" |
Details
Material | Clear |
Mounting Method | Hang on peg hooks or stand on its base |
Wall Thickness | 0.0150" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Ink Cartridge, Pgi-250Xl, Black, PK2 (6432B004)
- REDIFORM OFFICE PRODUCT Nat'lBrand, Texthide Record Book, Black/burgundy, 150 Green Pages, 10 3/8 X 8 3/8 (56211)
- TEACHER CREATED RESOURCES STEAM Bulletin Board (TCR2150)
- WORKSTATIONPRO Silver Magnetic Hanging Binder Rings - 3 Binder & 1.5 in. Slant - Holds 375 Sheets (TH2656798)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- Visipak Product Packaging Containers & Supplies