Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#416-8.250-4.938-3.938-3.500-1.039-0.015-CLEAR, 300PK
Mfr # 416TF
Zoro # G706966874
product price: $316.99
/pk 300, $1.06/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Overall Length 8.250"
- Wall Thickness 0.0150"
- Overall Width 4.938"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 416TF
- Zoro # G706966874
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 8.250" |
Overall Width | 4.938" |
Details
Material | Clear |
Wall Thickness | 0.0150" |
Description
Thermoform-CLAMSHELL-#416-8.250-4.938-3.938-3.500-1.039-0.015-CLEAR-STOCK-300 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Big Notes, 11 x 11, Green, 30 Sheets (BN11G)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- TAPE LOGIC Industrial Tape, 2.6 Mil, 2" x 55 yds., Clear, PK 12 (T90129112PK)
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, White, PK500 (WB04NP5C)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- Visipak Product Packaging Containers & Supplies