Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#412-8.250-4.938-4.000-2.250-1.375-0.020-CLEAR, 300PK
Mfr # 412TF
Zoro # G906966674
product price: $345.99
/pk 300, $1.15/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.250"
- Overall Width 4.938"
- Wall Thickness 0.0200"
- Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 412TF
- Zoro # G906966674
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 8.250" |
Overall Width | 4.938" |
Details
Wall Thickness | 0.0200" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#412-8.250-4.938-4.000-2.250-1.375-0.020-CLEAR-STOCK-300 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- HSM OF AMERICA Paper Shredder, Strip-Cut, 28 to 30 Sheets (SECURIO B32S)
- ZORO SELECT Steel Strapping Tensioner, Buckle (52YU54)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 14", Kraft, 25/Bundle (11A758)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- TRICORBRAUN 120 cc Light Amber PET Plastic Round Packer Bottle- 38-400 Neck Finis (023048)
- Visipak Product Packaging Containers & Supplies