Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#411-8.250-4.938-6.094-3.625-0.625-0.015-CLEAR, 300PK
Mfr # 411TF
Zoro # G706966690
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0150"
- Material Clear
- Overall Length 8.250"
- Overall Width 4.938"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 411TF
- Zoro # G706966690
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 8.250" |
Overall Width | 4.938" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#411-8.250-4.938-6.094-3.625-0.625-0.015-CLEAR-STOCK-300 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 5 Doors, Surface, - (3505ZSU)
- TARIFOLD Document Wall Display, 12 1/2Hx20L In (W291)
- DYKEM Tube Marker, Medium Tip, Red Color Family, Ink (83316)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- TRICORBRAUN 100 cc Clear PET Plastic Round Packer Bottle 38-400 Neck Finish (022083)
- Visipak Product Packaging Containers & Supplies