Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#408-8.250-4.938-5.594-3.188-0.625-0.020-CLEAR, 300PK
Mfr # 408TF
Zoro # G306966830
product price: $363.99
/pk 300, $1.21/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Overall Length 8.250"
- Wall Thickness 0.0200"
- Overall Width 4.938"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 408TF
- Zoro # G306966830
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 8.250" |
Overall Width | 4.938" |
Details
Material | Clear |
Wall Thickness | 0.0200" |
Description
Thermoform-CLAMSHELL-#408-8.250-4.938-5.594-3.188-0.625-0.020-CLEAR-STOCK-300 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA PLAY SAND - BLUE Dried Play Sand Blu 20Lb (111416)
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 1/2"W x 200'L x 0.020" Thick (1220-SS)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1257R)
- IDL PACKAGING 3/4" Strapping Buckles, Phosphate, PK100 (BP-34-M)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-4.750-WELD BOTTOM-596435-POLY-INNER (566137)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- TRICORBRAUN 4 oz White PET Plastic Boston Round Bottle- 24-410 Neck Finish (022634)
- Visipak Product Packaging Containers & Supplies