Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#401-8.250-4.938-5.563-2.250-1.375-0.020-CLEAR, 300PK
Mfr # 401TF
Zoro # G906966803
product price: $345.99
/pk 300, $1.15/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.938"
- Overall Length 8.250"
- Wall Thickness 0.0200"
- Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 401TF
- Zoro # G906966803
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 4.938" |
Overall Length | 8.250" |
Details
Wall Thickness | 0.0200" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#401-8.250-4.938-5.563-2.250-1.375-0.020-CLEAR-STOCK-300 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 8", Kraft, 25/Bundle (5GMK7)
- C-LINE PRODUCTS Poly XL Reusable Envelope w Hook and Loop Closure, Fashion Circle Series Set of 36 Files, 36PK (56612-DS)
- SPARCO Cash Box, w/ Latch Lock, 7 Cmpmnts, 11"x7-3/4"x4-3/4", Gray (SPR15501)
- DIXON TICONDEROGA Dixon, China Marker, Yellow, Dozen (00073)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- Visipak Product Packaging Containers & Supplies