Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-4.000-1.562-2.937-1.250-1.000-3.000-1.250-0.017-CLEAR-STOCK
Mfr # 397609
Zoro # G906966742
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.000"
- Overall Width 1.562"
- Material PET
- Wall Thickness 0.0170"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 397609
- Zoro # G906966742
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 4.000" |
Overall Width | 1.562" |
Details
Material | PET |
Wall Thickness | 0.0170" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Blue, 48mm x 50m (373)
- BEST-RITE 48"x96" Magnetic Combination Dry Erase Board, Cork/Plastic (668AH-HC)
- AZIMPORT Azimport PS663 Hook & Reel Fishing Toy Playset for Kids (PS663)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x11", BK (SMD81124)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- TRICORBRAUN 28Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600230)
- Visipak Product Packaging Containers & Supplies