Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#393-8.375-3.875-4.688-2.625-0.807-0.015-CLEAR, 400PK
Mfr # 393TF
Zoro # G006966765
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Wall Thickness 0.015"
- Overall Length 8.375"
- Overall Width 3.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 393TF
- Zoro # G006966765
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 8.375" |
Overall Width | 3.875" |
Details
Material | Clear |
Wall Thickness | 0.015" |
Description
Thermoform-CLAMSHELL-#393-8.375-3.875-4.688-2.625-0.807-0.015-CLEAR-STOCK-400 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Magnetic Dry Erase Markers, Brd/Md/Fine Pt, 8/PK, Ast PK (SAN1944748)
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- EPSON Epson Black Fabric Ribbon (200K Characters) (ERC-09B)
- ENCORE PACKAGING Pre Cuts 12 x 17' Black Polypropylene Strapping, 500PK (P12PC2-BK)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- Visipak Product Packaging Containers & Supplies