Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-3.475-1.562-2.312-1.187-0.687-2.500-1.187-0.015-CLEAR, 300PK
Mfr # 095714
Zoro # G006966819
product price: $320.99
/pk 300, $1.07/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0150"
- Material PET
- Overall Length 3.475"
- Overall Width 1.562"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 095714
- Zoro # G006966819
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 3.475" |
Overall Width | 1.562" |
Details
Wall Thickness | 0.0150" |
Material | PET |
Description
Thermoform-CLAMSHELL-3.475-1.562-2.312-1.187-0.687-2.500-1.187-0.015-CLEAR-STOCK-300 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (35492)
- SALSBURY INDUSTRIES Mail Chest, Black, Powder Coated, Pedestal, - (4350BLK)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 18" x 6", Kraft, 20/Bundle (49J990)
- AVERY Cover, Report, Clrvw, W/We Bar 50PK (AVE47710)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- TRICORBRAUN 48Mm 0.02 Mm White Pressure Sensitive Pre-Cut Liner Printed Black Sfyp (600234)
- Visipak Product Packaging Containers & Supplies