Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#305-6.562-7.562-5.063-5.063-0.500-0.015-CLEAR, 250PK
Mfr # 305TF
Zoro # G406966693
product price: $318.99
/pk 250, $1.28/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Wall Thickness 0.0150"
- Overall Width 7.562"
- Overall Length 6.562"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 305TF
- Zoro # G406966693
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 7.562" |
Overall Length | 6.562" |
Details
Material | Clear |
Wall Thickness | 0.0150" |
Description
Thermoform-CLAMSHELL-#305-6.562-7.562-5.063-5.063-0.500-0.015-CLEAR-STOCK-250 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK2 (PENP207BP2K6)
- TREND Berry Good/Strawberry Scented Stickers, 144PK (T83601)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- TRICORBRAUN 12 oz Clear PET Plastic Bullet Round Bottle- 24-410 Neck Finish (049507)
- Visipak Product Packaging Containers & Supplies