Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#293-9.062-4.375-6.406-3.188-0.400-0.015-CLEAR, 400PK
Mfr # 293TF
Zoro # G806966835
product price: $457.99
/pk 400, $1.14/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.062"
- Wall Thickness 0.0150"
- Overall Width 4.375"
- Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 293TF
- Zoro # G806966835
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 9.062" |
Overall Width | 4.375" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#293-9.062-4.375-6.406-3.188-0.400-0.015-CLEAR-STOCK-400 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Poke-a-Dot Numbers Learning Cards (31471)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- ZORO SELECT 24" x 10" Open Poly Bags, 2 mil, Clear (5DTJ5)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- TRICORBRAUN 8 oz Clear PET Jar Round- 70-400 Neck Finish (026034)
- Visipak Product Packaging Containers & Supplies