Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#292-9.062-4.375-4.688-1.875-2.177-0.020-CLEAR, 250PK
Mfr # 292TF
Zoro # G906966858
product price: $292.99
/pk 250, $1.17/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Wall Thickness 0.0200"
- Overall Length 9.062"
- Overall Width 4.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 292TF
- Zoro # G906966858
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 9.062" |
Overall Width | 4.375" |
Details
Material | Clear |
Wall Thickness | 0.0200" |
Description
Thermoform-CLAMSHELL-#292-9.062-4.375-4.688-1.875-2.177-0.020-CLEAR-STOCK-250 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER PRO EZ Squeeze Three-Hole Punch, 20-sheet capacity (2220)
- UNIVERSAL Message Stamp, PAST DUE, Pre-Inked One-Color, Red (UNV10063)
- TABLECRAFT Metal Card/Number Holder, 12" (BKC2212)
- GEL BLASTER Gellets Electric Green 10000 pc (GL4CP09)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- POLAR TECH INDUSTRIES Polar Tech Safeway 12 Bottle White Top Load Insulated Foam Wine / Champagne Shipper (451749T)
- Visipak Product Packaging Containers & Supplies