Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#291-9.062-4.375-7.063-0.813-0.500-0.015-CLEAR, 400PK
Mfr # 291TF
Zoro # G006966840
product price: $457.99
/pk 400, $1.14/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 4.375"
- Wall Thickness 0.015"
- Material Clear
- Overall Length 9.062"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 291TF
- Zoro # G006966840
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 4.375" |
Overall Length | 9.062" |
Details
Wall Thickness | 0.015" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#291-9.062-4.375-7.063-0.813-0.500-0.015-CLEAR-STOCK-400 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 1oz. URINE - Scented Cologne Spray (SPR-1OZ-URIN)
- ENCORE PACKAGING Pre Cuts 12 x 17' Blue Polypropylene Strapping, 500PK (P12PC2-BL)
- BOX PACKAGING Global Industrial„¢ Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 160/Pack (NP243010)
- IDL PACKAGING Shipping and Moving Box, 12"x6"x6", PK10 (B-1266-10)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- POLAR TECH INDUSTRIES Polar Tech Safeway 12 Bottle White Top Load Insulated Foam Wine / Champagne Shipper (451749T)
- Visipak Product Packaging Containers & Supplies