Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#285-7.000-5.000-2.125-1.688-0.316-0.015-CLEAR, 400PK
Mfr # 285TF
Zoro # G506966869
product price: $412.99
/pk 400, $1.03/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0150"
- Overall Width 5.000"
- Material Clear
- Overall Length 7.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 285TF
- Zoro # G506966869
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 5.000" |
Overall Length | 7.000" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#285-7.000-5.000-2.125-1.688-0.316-0.015-CLEAR-STOCK-400 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Sign Pen Color Marker, Extra-Fine Bullet Tip, Assorted Colors, PK12 (S52012)
- BIC Ballpoint Pen, 1.2 mm Point, Blue Ink, PK36 (BICGSMG361BE)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (UNV80579)
- LABELMASTER California Waste Label, PVCF, Pk100 (WACCA8)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- TRICORBRAUN 14.79 Cc P/P Scoop Natural Round 1 Tsp/Tbsp Long Handle (033465)
- Visipak Product Packaging Containers & Supplies